M4x0.7 x 30 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-mcc-4-30

  • Zoro # G216464433


product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38

Key Features

Combination Phillips/Slotted Drive
Pan Head
Tensile Strength
80,000 psi
Material
Stainless Steel
Drive Size
#2
Overall Length
30 mm
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-mcc-4-30
Zoro #
G216464433
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
30 mm
Drive Size
#2
Overall Length
30 mm
Maximum Head Height
3.25 mm
Screw Size
M4
Thread Size
M4x0.7
Maximum Head Width
8 mm

Details

Tensile Strength
80,000 psi
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Type
Machine Screw
Dimensional Standards
DIN 7985
Head Type
Pan
Finish
Passivated
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M4x0.70, Fastener Length 30 mm, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.