Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 30 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-4-30

  • Zoro # G916462227


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Maximum Head Width
7.5 mm
Material
Stainless Steel
Drive Size
#2
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-4-30
Zoro #
G916462227
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7.5 mm
Fastener Length
30 mm
Drive Size
#2
Overall Length
30 mm
Maximum Head Height
2.2 mm
Thread Size
M4x0.7
Screw Size
M4

Details

Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Drive
Phillips
System of Measurement
Metric
Dimensional Standards
DIN 965
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 30 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products