M4x0.7 x 35 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-4-35

  • Zoro # G316462438


product price: $14.69
/pk 100, $0.15/ea

Key Features

Truss Head
Phillips Drive
Material Grade/Class
18-8
Maximum Head Height
2.59 mm
Drive Size
#2
Fastener Length
35 mm
Thread Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-35
Zoro #
G316462438
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.59 mm
Drive Size
#2
Fastener Length
35 mm
Thread Size
M4x0.7
Screw Size
M4x0.7
Overall Length
35 mm
Maximum Head Width
9.75 mm

Details

Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Head Type
Truss
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Metric
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 35 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.