M4x0.7 x 4 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-4-4

  • Zoro # G916461985


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Truss Head
Phillips Drive
Tensile Strength
100,000 psi
Drive Size
#2
Finish
Passivated
Maximum Head Width
9.4 mm
Fastener Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-4
Zoro #
G916461985
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
9.4 mm
Fastener Length
4 mm
Thread Size
M4x0.7
Overall Length
4 mm
Maximum Head Height
2.65 mm
Screw Size
M4x0.7

Details

Tensile Strength
100,000 psi
Item
Machine Screw
Finish
Passivated
Head Type
Truss
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Metric

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 4 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.4 mm, Maximum Head Height 2.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.