M4x0.7 x 40 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-4-40

  • Zoro # G616462213


product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Type
Machine Screw
Overall Length
40 mm
Drive Size
#2
Maximum Head Width
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-4-40
Zoro #
G616462213
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
40 mm
Drive Size
#2
Fastener Length
40 mm
Maximum Head Width
7.5 mm
Screw Size
M4
Thread Size
M4x0.7
Maximum Head Height
2.2 mm

Details

Thread Type
Coarse
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
Drive
Phillips
Finish
Passivated
Dimensional Standards
DIN 965
Material Grade/Class
316
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 40 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.