M4x0.7 x 5 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-4-5
Zoro # G316462094
product price: $2.39
/pk 100, $0.02/eaSold in multiples of 4 for $9.56
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Screw Size
M4
Drive Size
#2
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-4-5
Zoro #
G316462094
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M4
Drive Size
#2
Thread Size
M4x0.7
Maximum Head Width
7.5 mm
Overall Length
5 mm
Fastener Length
5 mm
Maximum Head Height
2.2 mm
Details
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Head Type
Flat
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Metric
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 5 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.