Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 5 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-4-5

  • Zoro # G116462294


product price: $2.19
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.95

Key Features

Flat Head
Phillips Drive
Finish
Passivated
Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Tensile Strength
70,000 psi
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-mpf-4-5
Zoro #
G116462294
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Fastener Length
5 mm
Maximum Head Height
2.2 mm
Overall Length
5 mm
Screw Size
M4
Maximum Head Width
7.5 mm
Drive Size
#2

Details

Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
Head Type
Flat
Dimensional Standards
DIN 965
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Metric
Drive
Phillips
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 5 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products