M4x0.7 x 50 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-4-50

  • Zoro # G516462047


product price: $21.19
/pk 100, $0.21/ea

Key Features

Pan Head
Phillips Drive
Maximum Head Height
3.25 mm
Type
Machine Screw
Overall Length
50 mm
Drive Size
#2
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-4-50
Zoro #
G516462047
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.25 mm
Fastener Length
50 mm
Overall Length
50 mm
Drive Size
#2
Screw Size
M4
Thread Size
M4x0.7
Maximum Head Width
8 mm

Details

Head Type
Pan
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
DIN 7985
Finish
Black Oxide
System of Measurement
Metric
Drive
Phillips
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 50 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.