M4x0.7 x 50 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-4-50
Zoro # G716462335
product price: $8.29
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.58
Key Features
Phillips Drive
Truss Head
Tensile Strength
100,000 psi
Fastener Length
50 mm
Material Grade/Class
18-8
Overall Length
50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-mpt-4-50
Zoro #
G716462335
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
50 mm
Overall Length
50 mm
Maximum Head Width
9.75 mm
Thread Size
M4x0.7
Drive Size
#2
Screw Size
M4x0.7
Maximum Head Height
2.59 mm
Details
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Head Type
Truss
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 50 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.