Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 55 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpf-4-55

  • Zoro # G016462790


product price: $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Phillips Drive
Flat Head
Finish
Passivated
System of Measurement
Metric
Material
Stainless Steel
Maximum Head Height
2.2 mm
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-4-55
Zoro #
G016462790
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.2 mm
Fastener Length
55 mm
Screw Size
M4
Overall Length
55 mm
Maximum Head Width
7.5 mm
Thread Size
M4x0.7
Drive Size
#2

Details

Finish
Passivated
System of Measurement
Metric
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
DIN 965
Thread Type
Coarse
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 55 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.