Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 6 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-4-6

  • Zoro # G416462543


product price: $14.59
/pk 100, $0.15/ea

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
Screw Size
M4
Tensile Strength
70,000 psi
Maximum Head Width
7.5 mm
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-4-6
Zoro #
G416462543
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4
Maximum Head Width
7.5 mm
Fastener Length
6 mm
Drive Size
#2
Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Overall Length
6 mm

Details

Material Grade/Class
18-8
Tensile Strength
70,000 psi
Drive
Phillips
Head Type
Flat
Thread Type
Coarse
System of Measurement
Metric
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Finish
Black Oxide
Dimensional Standards
DIN 965

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 6 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products