Zoro Homepage

M4x0.7 x 6 mm Phillips Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-mpp-4-6

  • Zoro # G416463892


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Material
Brass
Maximum Head Width
8 mm
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-4-6
Zoro #
G416463892
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
6 mm
Thread Size
M4x0.7
Maximum Head Width
8 mm
Maximum Head Height
3.1 mm
Screw Size
M4x0.7
Overall Length
6 mm
Drive Size
#2

Details

Dimensional Standards
DIN 7985
Drive
Phillips
Thread Style
Fully Threaded
Material
Brass
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Metric
Head Type
Pan
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 6 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.