M4x0.7 x 6 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-mpt-4-6

  • Zoro # G116461822


product price: $3.49
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.47

Key Features

Truss Head
Phillips Drive
Thread Style
Fully Threaded
Maximum Head Height
2.59 mm
System of Measurement
Metric
Material
Stainless Steel
Screw Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-4-6
Zoro #
G116461822
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.59 mm
Screw Size
M4x0.7
Maximum Head Width
9.75 mm
Thread Size
M4x0.7
Drive Size
#2
Fastener Length
6 mm
Overall Length
6 mm

Details

Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
316
Item
Machine Screw
Head Type
Truss
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 6 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.