Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 6 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msf-4-6

  • Zoro # G616463524


product price: $2.99
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.96

Key Features

Slotted Drive
Flat Head
Maximum Head Height
2.2 mm
Maximum Head Width
7.5 mm
Type
Machine Screw
Dimensional Standards
DIN 963
Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-4-6
Zoro #
G616463524
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Maximum Head Width
7.5 mm
Screw Size
M4
Fastener Length
6 mm
Overall Length
6 mm

Details

Drive
Slotted
Type
Machine Screw
Dimensional Standards
DIN 963
Finish
Passivated
Item
Machine Screw
Material Grade/Class
316
Tensile Strength
100,000 psi
System of Measurement
Metric
Head Type
Flat
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4x0.70, Fastener Length 6 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.