M4x0.7 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-4-60

  • Zoro # G716461512


product price: $7.39
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.78

Key Features

Pan Head
Phillips Drive
Dimensional Standards
DIN 7985
Finish
Passivated
Thread Type
Coarse
Thread Size
M4x0.7
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-4-60
Zoro #
G716461512
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Drive Size
#2
Overall Length
60 mm
Screw Size
M4x0.7
Maximum Head Width
8 mm
Maximum Head Height
3.2 mm
Fastener Length
60 mm

Details

Dimensional Standards
DIN 7985
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
316
System of Measurement
Metric
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 60 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.