M4x0.7 x 60 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-mpt-4-60
- Zoro # G916462234
product price:Â
$
8.59
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Phillips Drive
Truss Head
System of Measurement
Metric
Thread Size
M4x0.70
Fastener Length
60 mm
Drive Size
#2
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-mpt-4-60
- Zoro #
- G916462234
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Type
- Coarse
- Drive
- Phillips
- Head Type
- Truss
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 60 mm
- Drive Size
- #2
- Maximum Head Height
- 2.59 mm
- Screw Size
- M4x0.7
- Overall Length
- 60 mm
- Maximum Head Width
- 9.75 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 60 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.