Shop ZORO SELECT
See all product information
Create Account
M4x0.7 x 65 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 1-mpp-4-65
- Zoro # G916461091
product price:Â
$
4.69
/pk of 25, $0.19/ea
Sold in multiples of 5Â pks for
$23.45
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4x0.70
Fastener Length
65 mm
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-mpp-4-65
- Zoro #
- G916461091
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 65 mm
- Screw Size
- M4
- Overall Length
- 65 mm
- Maximum Head Width
- 8 mm
- Maximum Head Height
- 3.2 mm
- Drive Size
- #2
- Wire Rope Length
- 65 mm
- Length
- 65 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 7985
- Material
- Stainless Steel
- Type
- Machine Screw
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 65 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.