M4x0.7 x 70 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-4-70
Zoro # G016461120
product price: $4.89
/pk 25, $0.20/eaSold in multiples of 2 for $9.78
Key Features
Pan Head
Phillips Drive
Finish
Passivated
Maximum Head Height
3.2 mm
Type
Machine Screw
Overall Length
70 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-4-70
Zoro #
G016461120
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.2 mm
Overall Length
70 mm
Fastener Length
70 mm
Screw Size
M4
Maximum Head Width
8 mm
Thread Size
M4x0.7
Drive Size
#2
Details
Finish
Passivated
Head Type
Pan
Type
Machine Screw
System of Measurement
Metric
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 70 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.