M4x0.7 x 70 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpt-4-70
Zoro # G716462236
product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
Key Features
Truss Head
Phillips Drive
Thread Size
M4x0.7
Tensile Strength
100,000 psi
Type
Machine Screw
Fastener Length
70 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-4-70
Zoro #
G716462236
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4x0.7
Fastener Length
70 mm
Screw Size
M4x0.7
Overall Length
70 mm
Maximum Head Width
9.75 mm
Maximum Head Height
2.59 mm
Drive Size
#2
Details
Tensile Strength
100,000 psi
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Metric
Thread Type
Coarse
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 70 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.