Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 8 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-4-8

  • Zoro # G616462473


product price: $15.39
/pk 100, $0.15/ea

Key Features

Phillips Drive
Flat Head
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Maximum Head Width
7.5 mm
Overall Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-bfm-4-8
Zoro #
G616462473
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7.5 mm
Overall Length
8 mm
Fastener Length
8 mm
Drive Size
#2
Maximum Head Height
2.2 mm
Thread Size
M4x0.7
Screw Size
M4

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
DIN 965
Finish
Black Oxide
Head Type
Flat
System of Measurement
Metric
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products