Zoro Homepage

M4x0.7 x 8 mm Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-mpf-4-8

  • Zoro # G716463783


product price: $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Brass
Drive Size
#2
Dimensional Standards
DIN 965
Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-4-8
Zoro #
G716463783
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
M4
Fastener Length
8 mm
Maximum Head Width
2.2 mm
Maximum Head Height
2.2 mm
Thread Size
M4x0.7
Overall Length
8 mm

Details

System of Measurement
Metric
Material
Brass
Item
Machine Screw
Dimensional Standards
DIN 965
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Flat
Drive
Phillips
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 2.2 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.