Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-4-8

  • Zoro # G716461390


product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98

Key Features

Phillips Drive
Pan Head
Fastener Length
8 mm
Maximum Head Height
3.2 mm
Thread Type
Coarse
Dimensional Standards
DIN 7985
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-4-8
Zoro #
G716461390
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 mm
Maximum Head Height
3.2 mm
Drive Size
#2
Screw Size
M4
Thread Size
M4x0.7
Maximum Head Width
8 mm
Overall Length
8 mm

Details

Thread Type
Coarse
Dimensional Standards
DIN 7985
Material
Stainless Steel
Drive
Phillips
System of Measurement
Metric
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products