Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 8 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msp-4-8

  • Zoro # G416465971


product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07

Key Features

Pan Head
Slotted Drive
Tensile Strength
70,000 psi
Material
Stainless Steel
Maximum Head Width
8 mm
Material Grade/Class
316
Dimensional Standards
DIN 85, ISO 1580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msp-4-8
Zoro #
G416465971
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
8 mm
Fastener Length
8 mm
Thread Size
M4x0.7
Maximum Head Height
2.4 mm
Overall Length
8 mm
Screw Size
M4x0.7

Details

Tensile Strength
70,000 psi
Material
Stainless Steel
Item
Machine Screw
Head Type
Pan
Material Grade/Class
316
Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.