Shop ZORO SELECT
See all product information
Create Account
M4x0.7 x 80 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
- Mfr # 31-bpm-4-80
- Zoro # G916462494
product price:Â
$
7.49
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$14.98
Key Features
Phillips Drive
Pan Head
System of Measurement
Metric
Thread Size
M4x0.70
Tensile Strength
70,000 psi
Maximum Head Width
8 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-bpm-4-80
- Zoro #
- G916462494
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Drive
- Phillips
- Thread Type
- Coarse
- Material
- Stainless Steel
- Finish
- Black Oxide
- Head Type
- Pan
- Dimensional Standards
- DIN 7985
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 80 mm
- Maximum Head Width
- 8 mm
- Drive Size
- #2
- Maximum Head Height
- 3.25 mm
- Overall Length
- 80 mm
- Screw Size
- M4
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Description
Machine Screw, Head Type Pan, Traction Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 80 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.