M4x0.7 x 80 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-4-80
Zoro # G116461143
product price: $5.39
/pk 25, $0.22/eaSold in multiples of 2 for $10.78
Key Features
Phillips Drive
Pan Head
Drive Size
#2
Fastener Length
80 mm
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-4-80
Zoro #
G116461143
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Fastener Length
80 mm
Maximum Head Width
8 mm
Maximum Head Height
3.2 mm
Overall Length
80 mm
Thread Size
M4x0.7
Screw Size
M4
Details
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 80 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.