Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 90 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpf-4-90

  • Zoro # G516462689


product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38

Key Features

Phillips Drive
Flat Head
System of Measurement
Metric
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Maximum Head Height
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-4-90
Zoro #
G516462689
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
90 mm
Maximum Head Height
2.2 mm
Overall Length
90 mm
Maximum Head Width
7.5 mm
Screw Size
M4
Drive Size
#2
Thread Size
M4x0.7

Details

System of Measurement
Metric
Drive
Phillips
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 90 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products