M4x0.70 x 10 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-MBI-4-10
Zoro # G816462655
product price:Â $3.15
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.45
Key Features
Torx Drive
Button Head
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Width
7.6 mm
System of Measurement
Metric
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-MBI-4-10
Zoro #
G816462655
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7.6 mm
Thread Size
M4x0.70
Drive Size
T15
Maximum Head Height
2.18 mm
Fastener Length
10 mm
Overall Length
10 mm
Details
Drive
Torx
Type
Machine Screw
Item
Tamper Resistant Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
80,000 psi
Finish
Passivated
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Head Type
Button
Thread Type
Coarse
Dimensional Standards
ASTM F879M, ISO 7380
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size T15, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 7.6 mm, Maximum Head Height 2.18 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.