M4x0.70 x 6 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
- Mfr # 31-MBI-4-6
- Zoro # G916463323
product price:Â
$
9.29
/pk of 100, $0.09/ea
Sold in multiples of 5Â pks for
$46.45
Key Features
Torx Drive
Button Head
System of Measurement
Metric
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
Type
Machine Screw
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MBI-4-6
- Zoro #
- G916463323
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Dimensional Standards
- ASTM F879M, ISO 7380
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Finish
- Passivated
- Drive
- Torx
- Head Type
- Button
- Thread Type
- Coarse
- Resistance Properties
- Tamper-Resistant
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 6 mm
- Overall Length
- 6 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M4x0.70, Fastener Length 6 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.