
M4X6 METR SOCK SET KNURL CUP BLK OX, PK50
Mfr # M406SSCKI
Zoro # G4821745
product price: $2.69
/pk 50, $0.05/eaSold in multiples of 4 for $10.76
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M4
Material
Alloy Steel
Finish
Plain
Fastener Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M406SSCKI
Zoro #
G4821745
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Overall Length
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Set Screw
Fastener Thread Type
Metric
Fastener Industry Standards
ASTM F912M, ISO 4029
Rockwell Hardness
C45 to 53
Point Type
Cup
Description
Socket Set Screws, M4X6 METR SOCK ,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.