Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.50 x 16 mm Hex Plain 316 Stainless Steel

  • Mfr # ZBM5X16-316F

  • Zoro # G410395984


product price: $19.79
/ea

Key Features

Button Head
Hex Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM5X16-316F
Zoro #
G410395984
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.50
Fastener Length
16 mm
Head Height
2.75 mm
Head Diameter
9.5 mm
Maximum Head Height
2.75 mm
Maximum Head Width
9.5 mm

Details

System of Measurement
Metric
Head Type
Button
Drive
Hex
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
Item
Machine Screw
Rockwell Hardness
B83
Dimensional Standards
RoHS Compliant
Thread Style
Fully Threaded
Type
Machine Screw
Drive Type
Socket
Thread Fit
6g
Material Quality Standards
ASTM A276
Pack Size
Small
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Thread Pitch
0.5 mm
Manufacturer Location
Made in US
Minimum Yield Strength
30,000 psi
Material Grade/Class
316

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size M5x0.50, Fastener Length 16 mm, Head Height 2.75 mm, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.75 mm, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.