Zoro Homepage

M5-0.8 DIN466 KNURLED THUMB NUTS STAINLESS STEEL, PK300

  • Mfr # M5D466A2

  • Zoro # G9081933


product price: $383.99
/pk 300, $1.28/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Dia./Thread Size
M5-0.8mm
Nut Style
Knurled Thumb Nut
Basic Material
Stainless Steel
Material Grade
AISI 303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D466A2
Zoro #
G9081933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M5-0.8mm

Details

Item
Thumb Nuts,M5-0.8 DIN466 KNURLED,PK300
System of Measurement
Metric
Nut Style
Knurled Thumb Nut
Basic Material
Stainless Steel
Material Grade
AISI 303
Nut Standards
DIN 466

Description

M5-0.8 Metric Din 466 Knurled Thumb Nuts high type AISI 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.