Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.8 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL, PK3000

  • Mfr # M5D562A2

  • Zoro # G8538898


product price: $144.99
/pk 3000, $0.05/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Dia./Thread Size
M5-0.8
Nut Style
Square Nut
Basic Material
Stainless Steel
Material Grade
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D562A2
Zoro #
G8538898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M5-0.8

Details

Item
Square Nuts,M5-0.8 DIN562 THIN,PK3000
System of Measurement
Metric
Nut Style
Square Nut
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Nut Standards
DIN 562
Fastener Thread Type
Metric

Description

M5-0.8 Metric Din 562 Thin Square Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.