This item is Discontinued.

Zoro Select Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 3400 PK L55010.050.0012

Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 3400 PK (Discontinued)

  • Mfr # L55010.050.0012
  • Zoro # G5646615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55010.050.0012
Zoro #
G5646615
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Head Width
8 mm
Min. Thread Length
12 mm
Head Height
3.5 mm
Minimum Thread Length
12 mm
Head and Washer Height
3.5 mm
Dia./Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 933
Basic Material
Stainless Steel
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Tensile Strength
101,500 psi
Fastener Industry Standards
DIN 933
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
0.8 mm
Threadlocker Minimum Temperature
M5-0.80
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
0.8 mm
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 12 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 3400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.