M5-0.80 Socket Head Cap Screw, Button, Black Oxide Steel, 70 mm Length, 100 PK

  • Mfr # M07150.050.0070

  • Zoro # G0304915


product price:  $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07150.050.0070
Zoro #
G0304915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
70 mm
Drive Size
4 mm
Head Height
2.75 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
9.5 mm
Head Dia.
9.5 mm
Dia./Thread Size
M5-0.80
Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-1
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Screw Head Type
Button
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 30 mm, Fastener Length 70 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.