This item is Discontinued.

Zoro Select Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 1000 PK L01200.050.0065

Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 1000 PK (Discontinued)

  • Mfr # L01200.050.0065
  • Zoro # G5668559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.050.0065
Zoro #
G5668559
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
65 mm
Head Width
8 mm
Min. Thread Length
16 mm
Head Height
3.5 mm
Minimum Thread Length
16 mm
Head and Washer Height
3.5 mm
Dia./Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
0.8 mm
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M5-0.80
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
0.8 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Head Type
Hex
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 16 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.