Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Steel, 25 mm Length, 100 PK

  • Mfr # M07000.050.0025
  • Zoro # G0065847

product price: 
$
8.29
/pk of 100, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.050.0025
Zoro #
G0065847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
5 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
25 mm
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
0.8 mm
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 912
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,000 psi
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.