Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 90 mm Length, 25 PK

  • Mfr # M51050.050.0090
  • Zoro # G1810789

product price: 
$
9.49
/pk of 25, $0.38/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
90 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.050.0090
Zoro #
G1810789
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Material Grade
A2
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Head Texture
Knurled
Non-Marring Tip
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
90 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
5 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
90 mm
Fastener Length
90 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 90 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.