Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 10 mm Length, 50 PK

  • Mfr # M55060.050.0010
  • Zoro # G1863648

product price: 
$
4.89
/pk of 50, $0.10/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55060.050.0010
Zoro #
G1863648
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Pack Size
Small Pack
Seal Material
None
Resistance Properties
Corrosion-Resistant
Countersink Angle
90 Degrees
Thread Pitch
0.8 mm
Material Grade/Class
316
Maximum Temperature
550 Degrees F
Includes Washer
No
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7991
Head Texture
Smooth
Sealing Gasket
No
Minimum Temperature
-50 Degrees F
Thread Fit
6G
Non-Marring Tip
No
Minimum Yield Strength
81,000 psi
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Material Grade
A4
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
3 mm
Head Height
3.2 mm
Thread Length
10 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Maximum Head Height
3.1 mm
Minimum Thread Length
10 mm
Head Diameter
11.2 mm
Dia./Thread Size
M5-0.80
Length
10 mm
Head Dia.
11.2 mm
Fastener Length
10 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.