Zoro Homepage

M5-0.80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 14 mm Length, 50 PK

  • Mfr # M51060.050.0014

  • Zoro # G7597311


product price: $3.99
/pk 50, $0.08/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.050.0014
Zoro #
G7597311
UPC #
190735978245
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
14 mm
Drive Size
3 mm
Head Height
3.2 mm
Thread Length
14 mm
Min. Thread Length
14 mm
Head Diameter
11.2 mm
Maximum Head Height
3.1 mm
Minimum Thread Length
14 mm
Length
14 mm
Head Dia.
11.2 mm
Dia./Thread Size
M5-0.80

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.