Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M55060.050.0030
  • Zoro # G2861139

product price: 
$
5.49
/pk of 50, $0.11/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
30 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55060.050.0030
Zoro #
G2861139
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
316
Thread Pitch
0.8 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Material Grade
A4
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
30 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
3.2 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
11.2 mm
Length
30 mm
Head Dia.
11.2 mm
Dia./Thread Size
M5-0.80
Fastener Length
30 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.