Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Flat, Black Oxide Steel, 70 mm Length, 100 PK

  • Mfr # M07400.050.0070
  • Zoro # G0303515

product price: 
$
27.29
/pk of 100, $0.27/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.050.0070
Zoro #
G0303515
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
70 mm
Drive Size
3 mm
Thread Length
30 mm
Head Height
3.2 mm
Min. Thread Length
30 mm
Minimum Thread Length
22 mm
Head Diameter
11.2 mm
Dia./Thread Size
M5-0.80
Head Dia.
11.2 mm
Length
70 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Thread Pitch
0.8 mm
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Material Grade
Class 10.9
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 10642
Non-Marring Tip
No
Head Texture
Smooth
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 22 mm, Fastener Length 70 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.