Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Steel, 20 mm Length, 100 PK

  • Mfr # M07080.050.0020

  • Zoro # G3287864


product price: $10.69
/pk 100, $0.11/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.050.0020
Zoro #
G3287864
UPC #
190735963173
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
20 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Thread Length
16 mm
Head Height
3.5 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
8.5 mm
Length
20 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 20 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.