M5-0.80 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 10 mm Length, 50 PK

  • Mfr # M51030.050.0010

  • Zoro # G1723141


product price: $4.99
/pk 50, $0.10/ea

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Screw Length
10 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51030.050.0010
Zoro #
G1723141
UPC #
190735984413
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
3 mm
Thread Length
10 mm
Head Height
2.75 mm
Min. Thread Length
10 mm
Head Diameter
9.5 mm
Minimum Thread Length
10 mm
Length
10 mm
Head Dia.
9.5 mm
Dia./Thread Size
M5-0.80

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ISO 7380
Thread Pitch
0.8 mm
Pack Size
Small Pack
Material Grade/Class
18-8
Screw Head Type
Button
Basic Material
Stainless Steel
Fastener Industry Standards
ISO 7380
Fastener Finish
Plain
Material Grade
A2

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products