M5-0.80 Socket Head Cap Screw, Button, Zinc Plated Steel, 60 mm Length, 100 PK

  • Mfr # M07151.050.0060

  • Zoro # G1942066


product price: $74.29
/pk 100, $0.74/ea

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07151.050.0060
Zoro #
G1942066
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
60 mm
Drive Size
4 mm
Head Height
2.75 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Head Diameter
9.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M5-0.80
Head Dia.
9.5 mm
Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ISO 7380-1
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Material Grade/Class
Class 10.9
Screw Head Type
Button
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M5x0.80, Minimum Thread Length 30 mm, Fastener Length 60 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products