Shop ZORO SELECT
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 16 mm Length
- Mfr # ZFLH601M5X16
- Zoro # G010397043
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Flat Head
Hex Drive
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFLH601M5X16
- Zoro #
- G010397043
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Thread Direction
- Left Hand
- Rockwell Hardness
- B83
- Pack Size
- Small Pack
- Thread Pitch
- 0.8 mm
- Material Quality Standards
- ASTM A582
- Countersink Angle
- 90 Degrees
- Thread Fit
- 6g
- Material Grade/Class
- 18-8
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Manufacturer Location
- Made in US
- Minimum Yield Strength
- 35,000 psi
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 16 mm
- Drive Size
- 3 mm
- Head Height
- 2.8 mm
- Fastener Length
- 16 mm
- Maximum Head Height
- 2.8 mm
- Head Diameter
- 10 mm
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.8 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.