Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 50 mm Length, 50 PK

  • Mfr # M51060.050.0050

  • Zoro # G7597235


product price: $8.99
/pk 50, $0.18/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.050.0050
Zoro #
G7597235
UPC #
190735978252
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
50 mm
Drive Size
3 mm
Head Height
3.2 mm
Thread Length
22 mm
Min. Thread Length
22 mm
Head Diameter
11.2 mm
Minimum Thread Length
22 mm
Length
50 mm
Head Dia.
11.2 mm
Dia./Thread Size
M5-0.80

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
0.8 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Fastener Industry Standards
ISO 10642
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 22 mm, Fastener Length 50 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products