Zoro Homepage

M5-0.80 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 10 mm Length

  • Mfr # ZHF602M5X10

  • Zoro # G110396793


product price: $4.29
/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHF602M5X10
Zoro #
G110396793
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
3 mm
Head Height
1.9 mm
Head Diameter
10 mm
Maximum Head Height
1.9 mm
Fastener Length
10 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 1.9 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.