Zoro Homepage

M5-0.80 Socket Head Cap Screw, Flat, Plain Stainless Steel, 12 mm Length

  • Mfr # ZFT286M5X12

  • Zoro # G910397617


product price: $20.89
/ea

Key Features

Flat Head
Torx Drive
Thread Size
M5-0.80
Material
Stainless Steel
Finish
Plain
Drive Size
T25
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFT286M5X12
Zoro #
G910397617
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
12 mm
Drive Size
T25
Head Height
3.2 mm
Fastener Length
12 mm
Maximum Head Height
3.2 mm
Head Diameter
10.2 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Torx, Drive Size T25, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 12 mm, Head Height 3.2 mm, Head Diameter 10.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.