M5-0.80 Socket Head Cap Screw, Low Profile, Black Oxide Steel, 14 mm Length, 50 PK

  • Mfr # LHS4805014-050P1

  • Zoro # G3445066


product price: $6.95
/pk 50, $0.14/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS4805014-050P1
Zoro #
G3445066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Screw Length
14 mm
Drive Size
3 mm
Head Height
3.5 mm
Thread Length
14 mm
Vented Hole Size
Not Vented
Min. Thread Length
14 mm
Minimum Thread Length
14 mm
Head Diameter
8.5 mm
Length
14 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Class
6g
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Fit
6G
Dimensional Standards
DIN 7984
Thread Pitch
0.8 mm
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
116,000 psi
Screw Head Type
Low
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products