Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8 mm Length, 100 PK

  • Mfr # M5C8KCS

  • Zoro # G2506104


product price: $21.19
/pk 100, $0.21/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
190,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C8KCS
Zoro #
G2506104
UPC #
096653455014
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
5 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Minimum Head Height
4.86 mm
Maximum Head Height
5 mm
Minimum Thread Length
8 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 - 8.27
Length
8 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Quality Standards ASTM A574

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.